Shop All Cordless Hammer Drills
Dewalt
20.0 V Hammer Drill, Bare Tool, 1/2 in Chuck
Mfr # DCD797B
Zoro # G2477498
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V
- Battery Included / Bare Tool Bare Tool
- Chuck Size 1/2 in
- Battery Capacity 2.0A/hr.
Product Information
- Brand Dewalt
- MFR # DCD797B
- Zoro # G2477498
- UPC # 885911048668
- Country of Origin United States
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 7 7/16 in |
Overall Height | 8 in |
Overall Width | 3 3/16 in |
Description
Cordless Hammer Drill, Voltage 20V, Cordless Drill Class Compact Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 2 in, Number of Speed Settings 4, Number of Clutch Settings 13 + Hammer, Blows per Minute 0 to 34,000, Maximum Blows per Minute 34,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 2.0A/hr., Battery Series 20V MAX, Charger Included No, Chuck Style Keyless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDS LEVEL & TOOL CO Professional Aluminum Box Level, 48 (SLBZ48HH)
- KLEIN TOOLS Bolt Cutters with Steel Handles, 30-Inch (63330)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- PROTO Micrometer Torque Wrench, 3/4" Drive Size (J6020NM)
- DEWALT 20V MAX* 1-1/8 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer Kit (DCH263R2)
- DEWALT Hammer Drill, 20V, 2 Ah, 9 5/8 in H, 2.49 lb (DCD798D1)
- DEWALT Cordless Hammerdrills, 20V DC, 2.0 Ah Batt (DCD799D1)
- DEWALT Drill, Cordless, 20V, Bonus Battery (DCD800B/DCB203)
- DEWALT 20V MAX* 1 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer Kit (DCH273P2)
- DEWALT Cordless Hammerdrills, 20V DC, Bare Tool (DCD798B)
- DEWALT Cordless Hammer Drill, 20V DC, 1/2" Chuck (DCD805D2)
- Dewalt Cordless Tools