Shop All Cordless Impact Tools
Dewalt
20.0 1/2" Impact Wrench
Mfr # DCF896HB
Zoro # G6254783
Free Shipping & Returns
$269.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Corded/Banded Cordless
- Clutch Style Hex
Product Information
- Brand Dewalt
- MFR # DCF896HB
- Zoro # G6254783
- UPC # 885911544573
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 7 in |
Head Height | 8 1/4 in |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 330 ft-lb, Bare Tool, Voltage 20 V, Series 20V MAX, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3100, Max. No Load RPM 2000, Cordless, Handle Type Pistol Grip, Tool Length 6-61/64 In., Tool Weight 3.5 lb, Clutch Style Hex, Battery Included No, Battery Pack Replacement Mfr. No. DCB205
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Outside Micrometer, 0.0001" Resolution (103-931)
- TENG TOOLS 3/4" Drive Torque Wrench 100-700 ft/lb (3492UAG-E2)
- TEKTON 1/4, 3/8 Inch Drive Socket Rails & 13 Inch Tray (Red) (OST72128)
- 3M DBI-SALA Tether, 5-1/2" L, For Hard Hats, PK10 (1500178)
- DEWALT 20V 3/4" Hog Ring Retention Pin (DCF897P2 / DCB205)
- DEWALT Impact Wrench, 1/2", w/Bonus Battery (DCF891B/DCBP520)
- DEWALT Cordless Impact Wrench (DCF922B)
- DEWALT Cordless Impact Wrench w/ BONUS BATTERY (DCF891B/DCBP034-2)
- DEWALT Cordless Ratchet, 1-3/16" W Head, 250 rpm (DCF512GE1)
- DEWALT Impact Driver Kit, 20V DC, 3,800 IPM (DCF850P2)
- CHICAGO PNEUMATIC IMPACT WR 1" 1440 FT LBS COMPOSITE (CP7779)
- Dewalt Cordless Impact Tools