Shop All Heated Jackets & Coats
Dewalt
20 V, Jacket , Men's , Black , Xl
Mfr # DCHJ072D1-XL
Zoro # G2766963
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outerwear Style Jacket
- Color Black
- Length 20.9
- Heating Time Up to 9 hr
Product Information
- Brand Dewalt
- MFR # DCHJ072D1-XL
- Zoro # G2766963
- UPC # 674326304625
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | XL |
Length | 20.9 |
Fits Chest Size | 54 in |
Height | 12.2 |
Width | 3.9 |
Overall Width | 3.9 |
Overall Height | 12.2 |
Overall Length | 20.9 |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Description
Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size XL, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Hood Style None, Includes Hood No, Length 29 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 20 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 3, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 9 hr, Battery System Dewalt, Heat Settings 3
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Steel Toe 9 (14504-2-9)
- DUPONT Disposable Lab Coat, XL, Blue, PK30 (PB212SBUXL003000)
- 3M E-A-R E-A-R Roll Model 319-1003, 1/pk (319-1003)
- PIP Gloves, Kevlar(R) Lined, PK12 (73-1703/XL)
- DEWALT 20 V, Heated Jacket , Men's , Black , XL (DCHJ060ABD1-XL)
- DEWALT Heated Jackets Htd Struct Soft Shell Jkt Kitted-Blk-XL (DCHJ090BD1-XL)
- DEWALT Heated Jackets Htd Struct Soft Shell Jkt Kitted-Blk-M (DCHJ090BD1-M)
- DEWALT 20 V, DEWALT(R) Htd Jck Camo Fleece Kitted Large , Men's , L (DCHJ074D1-L)
- DEWALT 20 V, Heated Jacket , Men's , Black , 3XL (DCHJ060ABB-3X)
- DEWALT 20 V, Jacket , Women's , Black, Gray , M (DCHJ066C1-M)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Black, Large (204B-21L)
- Dewalt Heated Clothing