Shop All Heated Jackets & Coats
Dewalt
20 V, Heated Jacket , Men's , Black , M
Mfr # DCHJ060ABD1-M
Zoro # G1610461
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outerwear Style Jacket
- Number of Batteries 1
- Charger Included Yes
- Battery Included Yes
Product Information
- Brand Dewalt
- MFR # DCHJ060ABD1-M
- Zoro # G1610461
- UPC # 674326319100
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | M |
Length | 20.9 |
Fits Chest Size | 38 in to 40 in |
Sleeve Length | 35 1/2 in |
Width | 3.9 |
Overall Width | 3.9 |
Overall Height | 12.2 |
Height | 12.2 |
Overall Length | 20.9 |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Description
Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size M, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Hood Style Attached, Includes Hood Yes, Length 27 in, Front Closure Type Zipper, Material Polyester/Spandex, Includes Lining Yes, Battery Voltage 20 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 3, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 9 hr, Battery System Dewalt, Heat Settings 3
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , M-Tek #9000 PR (9000 2XL)
- RETRACTA-BELT Wall Barrier, 10ft Blue Belt (WM700SB-BL-RE)
- AZUSA SAFETY Hi-Visibility ANSI Yellow/Black Mesh T-Shirt w/2" Reflective Tape & Front Pocket, XL (SSTLB)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, White (91522)
- DEWALT 20 V, Heated Jacket , Men's , Black , 3XL (DCHJ060ABD1-3X)
- DEWALT 20 V, Heated Jacket , Men's , Black , L (DCHJ060ABD1-L)
- DEWALT 20 V, DEWALT(R) Unisex Heated French Terry Cot , Unisex , Gray , S (DCHJ080B-S)
- DEWALT 20 V, Jacket , Women's , Black, Gray , L (DCHJ066C1-L)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size XL (DCHJ101D1-XL)
- DEWALT 20 V, Jacket , Women's , Black, Gray , S (DCHJ066C1-S)
- PIONEER Heated Fleece Hoodie Jacket w/ Detachable Hood, Charcoal, M (V3210440U-M)
- Dewalt Heated Jackets & Coats