Shop All Heated Jackets & Coats
Dewalt
20 V, Heated Jacket , Men's , Black , L
Mfr # DCHJ076ABD1-L
Zoro # G1610583
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outerwear Style Jacket
- Number of Batteries 1
- Charger Included Yes
- Battery Included Yes
Product Information
- Brand Dewalt
- MFR # DCHJ076ABD1-L
- Zoro # G1610583
- UPC # 674326318141
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Size | L |
Length | 20.9 |
Sleeve Length | 36 1/2 in |
Fits Chest Size | 42 in to 44 in |
Overall Width | 3.9 |
Overall Height | 12.2 |
Height | 12.2 |
Width | 3.9 |
Overall Length | 20.9 |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Description
Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size L, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Hood Style Attached, Includes Hood Yes, Length 28 in, Front Closure Type Zipper, Material Cotton/Polyester, Includes Lining Yes, Battery Voltage 20 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 5, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 9 hr, Battery System Dewalt, Heat Settings 3
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Resident Parking Sign, 18" x 12, T1-1044-EG_12x18 (T1-1044-EG_12x18)
- WERMA Wall Mount Bracket (96000014)
- 3M Hooded Disposable Coveralls, 25 PK, Blue, SMMS Polyethylene, Zipper (4530-BLK-XL)
- INCOM Marking Tape, Striped, Green/White, 2" W (VHT213)
- DEWALT 20 V, Heated Jacket , Men's , Black , 2XL (DCHJ076ABD1-2X)
- DEWALT 20 V, Heated Jacket , Men's , Black , XL (DCHJ076ABD1-XL)
- DEWALT 20 V, Heated Jacket , Men's , Black , L (DCHJ060ABD1-L)
- DEWALT 20 V, Heated Jacket , Men's , Black , M (DCHJ060ABD1-M)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size 2X (DCHJ101D1-2X)
- DEWALT 20 V, Heated Jacket , Men's , Black , 2XL (DCHJ060ABB-2X)
- PIONEER Heated Softshell Jacket - Black - 4XL (V1210370U-4XL)
- Dewalt Workwear and Protective Clothing