Shop All Heated Hoodies
Dewalt
20 V, Heated Hoodie , Men's , Black , Xl
Mfr # DCHJ067B-XL
Zoro # G8567562
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Polyester
- Color Black
- Replacement Battery 11A165, 11A168, 21RV46, 21RV47, 21RV48, 21RV49, 30RV75, 30RV76, 31AC52, 34CT50
- Heating Time Up to 7.5 hr
Product Information
- Brand Dewalt
- MFR # DCHJ067B-XL
- Zoro # G8567562
- UPC # 885911371858
- Country of Origin China
- Category Heated Hoodies
Dimensions
Sleeve Length | 37 1/2 in |
Length | 20 7/8 in |
Size | XL |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Description
Heated Hoodie, Sweatshirt Style Hoodie, Garment Type Hoodie, Size XL, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Includes Hood Yes, Hood Style Attached, Length 20 7/8 in, Front Closure Type Zipper, Material Polyester, Lining Material Polyester, Battery Voltage 20 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Men's, Number of Outside Pockets 2, Color Black, Heating Time Up to 7.5 hr, Includes Battery No, Wind-Resistant Yes, Includes Charger No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR (4072-L (9))
- FIREBOY-XINTEX Xintex CMD6-MB-R CO Alarm Internal Battery - White (CMD6-MB-R)
- GFG Multi-Gas Detector, 170 hr Battery Life, Black (G450-11410)
- DEWALT 20 V, Heated Hoodie, Men's, Black, S (DCHJ067B-S)
- DEWALT 20 V, Heated Hoodie, Men's, Black, 2XL (DCHJ067B-2XL)
- DEWALT 20 V, Heated Hoodie, Men's, Black, L (DCHJ067B-L)
- DEWALT 20 V, Heated Hoodie, Men's, Black, M (DCHJ067B-M)
- DEWALT 20 V, Heated Hoodie, Men's, Gray, S (DCHJ068B-S)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Black Small (336B-21S)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Black Large (336B-21L)
- Dewalt Workwear and Protective Clothing