Shop All Heated Jackets & Coats
Dewalt
20 V, DEWALT(R) Htd Jck Camo Fleece Kitted Small , Men's , S
Mfr # DCHJ074D1-S
Zoro # G7449488
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outerwear Style Jacket
- Outerwear Primary Color Camoflauge
- Length 20.9
- Color Camo
Product Information
- Brand Dewalt
- MFR # DCHJ074D1-S
- Zoro # G7449488
- UPC # 674326304656
- Country of Origin China
- Category Heated Jackets & Coats
Dimensions
Length | 20.9 |
Size | S |
Height | 12.2 |
Overall Length | 20.9 |
Overall Width | 3.9 |
Overall Height | 12.2 |
Width | 3.9 |
Details
Promotion Restriction | Not eligible for promotion |
Outerwear Style | Jacket |
Outerwear Primary Color | Camoflauge |
Color | Camo |
Material | Cotton |
Item | DEWALT(R) Htd Jck Camo Fleece Kitted Small |
Battery Voltage | 20 |
Gender | Men's |
Heating Time | Up to 7 hr. |
Features | 3 Heating zones: Left and Right chest and Back Customizable heat at your finger tips. Adjust heat to high, medium or low setting.; Heavy Weight & Durable Wind Resistant Realtree Xtra® Camouflage Polyester/Cotton Blend Fleece outer shell; Warm Thermal Waffle Knit Lined Torso and Hood; Ribbed cuffs and fitted waist; 2 Large brushed fleece front pouch pockets plus back Battery Pocket; 2 inner accessory Pockets; Front Zipper closure; Kitted: Includes DEWALT® 20 V Max* Battery, Charger and Adapter; 2.0 Amp Hour Battery; Up to 9 hours on low setting |
Weight | 5.09 |
Description
DEWALT(R) Htd Jck Camo Fleece Kitted Small
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vapor Adsorbent Cartridge, 12 In. H, PK2 (3NPJ2)
- OREGON Full Wrap Orange Chainsaw Safety Chaps, Size 36 (564134-36)
- VIKING Windigo Jacket, Black, XXL (910BK-XXL)
- MAJESTIC GLOVE Leather Gloves, Cowhide, Open, XL, PK12 (2510/11)
- DEWALT 20 V, Heated Jacket , Men's , Black , 2XL (DCHJ060ABB-2X)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , L (DCHJ076ATB-L)
- DEWALT 20 V, DEWALT(R) Htd Jck Camo Fleece Kitted XLarge , Men's , XL (DCHJ074D1-XL)
- DEWALT 20 V, DEWALT(R) Htd Jck Camo Fleece Kitted Large , Men's , L (DCHJ074D1-L)
- DEWALT 20 V, Heated Jacket , Men's , Black , XL (DCHJ060ABD1-XL)
- DEWALT 20 V, Heated Jacket , Men's , Black , 2XL (DCHJ076ABD1-2X)
- DEWALT 20 V, Heated Jacket , Men's , Black , L (DCHJ076ABD1-L)
- Dewalt Heated Clothing