Shop All Screwdriver Bit Sets
Dewalt
20-Pc. IMPACT READY(R) Magnet ToughCase(R) Set
Mfr # DWMTCIR20
Zoro # G1265747
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Size 1/4"
- Material Steel
- Application Screwdriving
- Includes (2) 2 in PH#2, 2 in SQ#2, 1 in SL#8, (4) 1 in PH#2, (2) 1 in PH#3, 1 in SQ#1, (2) 1 in SQ#2, 1 in 2 in SL8, 1/4, 5/16, 3/8 Nutsetters, 1/8 in and 3/16 in Impact Drill Bits, Pivoting Magnetic Holder
Product Information
- Brand Dewalt
- MFR # DWMTCIR20
- Zoro # G1265747
- UPC # 885911216913
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4" |
Hex Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Application | Screwdriving |
Includes | (2) 2 in PH#2, 2 in SQ#2, 1 in SL#8, (4) 1 in PH#2, (2) 1 in PH#3, 1 in SQ#1, (2) 1 in SQ#2, 1 in 2 in SL8, 1/4, 5/16, 3/8 Nutsetters, 1/8 in and 3/16 in Impact Drill Bits, Pivoting Magnetic Holder |
Number of Pieces | 20 |
Impact Rated | Yes |
Fastening Tool Material | Steel |
No. of Pieces | 20 |
Fastening Tool Item | Screwdriver Bit Set |
Application - Tools | Impact |
Item | Screwdriver Bit Set |
For Use With | 20 Pcs Accessories and Impact Drivers |
Type | Impact Ready |
Description
The Dewalt DWMTCIR20 20 Piece Screwdriver Bit Set is an excellent addition to your tool collection. This set of screwdriver bits provides you with the versatility needed for various applications. It features a 1/4" hex shank size and steel fastening tool material. The number of pieces in this set is 20, while the fastening tool material is impact rated. This kit includes both hex shank and 1/4" shank sizes, which are ideal for screwdriving jobs that require different kinds of tools. With its high quality design and materials, you will definitely want to get your hands on the Dewalt DWMTCIR20 20 Piece Screwdriver Bit Set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 18" 2-Rail Storage Tray (OSC73000)
- IRWIN WELDTEC SHIP AUGE 11/16"" (3043008)
- MILWAUKEE TOOL 3/4 in. x 27 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4345)
- ABC HAMMERS 9.0 lb. Polyurethane Dead Blow Hammer - Overall Length 30.00 (ABC10DB)
- DEWALT 37 Pc. Screwdriving Set with Tough Case(R) (DW2176)
- DEWALT 31pc Security Set (DWAX200)
- DEWALT IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DW2169)
- DEWALT IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DW2153)
- DEWALT Standard Sets with ToughCase(R)+ System (DW2162)
- DEWALT Screwdriver Bit Sets, 1/4 Hex Shank, PK40 (DWANGFT40SET)
- DIABLO Driver Bit Range Of Torx Bits Delivers M (DT152P1)
- Dewalt Screwdriver Bit Sets