Shop All Core Drill Bits
Dewalt
2" x 4" Core Bit Body
Mfr # DW5901
Zoro # G1481453
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide
- Bit Dia. 2 in
- Drilling Depth 3 in
- Overall Length 4 in
Product Information
- Brand Dewalt
- MFR # DW5901
- Zoro # G1481453
- UPC # 028874059016
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 2 in |
Drilling Depth | 3 in |
Overall Length | 4 in |
Drilling Length (In.) | 4 |
Size (In.) | 2 |
Maximum Drilling Depth | 3 in |
Shank Diameter | 2 in |
Core Body Length | 4 in |
Core Diameter | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Center Bit |
Core Bit Cutter Material | Carbide |
Shank Shape | Spline |
Wet or Dry Application | Dry |
Primary Material Application | Concrete |
Includes | Centering Pin, Guide Plate |
Decimal Equivalent | 2 |
Centering Bit Included | No |
Measurement System | Fractional Inch |
Shank Type - Machining | Spline |
Centering Bit Required | No |
Shank Included | No |
Description
Core Center Bit, Spline, 2 in, Maximum Drilling Depth 3 in, 4 in Overall Length, 2 in Shank Diameter, Core Body Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENT FIX EQUIPMENT TRIM PANEL SCRAPER SET IN POUCH 12 PC* (DF620TPS)
- URREA 7/32" Industrial grade long L-type Hex Key (49-7/32L)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 5/64 (C18431)
- HHIP 6 Piece Mini Deburring & Scraping Tool Kit (2001-0228)
- DEWALT Drill Bit, Carbide, DI+, 5/8 In. (00410SD-PWR)
- DEWALT Hollow Bit, 5/8 in, 0.625, Fractional In (DWA58958)
- DEWALT 2-1/2" x 4" Core Bit Body (DW5902)
- DEWALT 5" x 4" Core Bit Body (DW5906)
- DEWALT 3" x 4" Core Bit Body (DW5903)
- DEWALT 4" x 4" Core Bit Body (DW5905)
- MILWAUKEE TOOL 2 in. x 11-3/8 in. One Piece SDS-MAX Masonry Core Bit (48-20-5408)
- Dewalt Core Drill Bits