Shop All Hole Saws
Dewalt
2-9/16" Carbide Wood Hole Saw w/ Pilot Bit
Mfr # DWAFV02916PB
Zoro # G5572281
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Wood
- Tooth Material Carbide Tipped
- Application Wood Cutting
- Max. Cutting Depth 2 1/4 in
Product Information
Dimensions
Max. Cutting Depth | 2 1/4 in |
Thread Size | 5/8"-18 |
Shank Size | 7/16 in Hex |
Saw Dia. | 2 9/16 in |
Pilot Drill Size | 5/32 in dia x 3 in L |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Wood |
Tooth Material | Carbide Tipped |
Application | Wood Cutting |
Arbor Design | Included |
Teeth per Inch | 1 |
Hole Saw Product Grouping | Hole Saws |
Tooth Material Grade | YG8C |
Item | Hole Saw |
Impact Rated | No |
Primary Material Application | Wood |
Materials Cut | Wood |
Description
Hole Saw, Primary Material Application Wood, Materials Cut Wood, Arbor Design Included, Tooth Material Carbide Tipped, Saw Dia. 2 9/16 in, Teeth per Inch 1, Max. Cutting Depth 2 1/4 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 7/16 in Hex, Pilot Drill Size 5/32 in dia x 3 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Table Saw Stand, 13-3/4in. L. (TS1007)
- STARRETT Rule Hook 24IN (CH604R-24)
- BAREBONES LIVING Tool Bag, Gathering Bag - Dark Khaki, Dark Khaki, Gathering Bag - Dark Khaki (GDN-069)
- DEWALT Bi-Metal Hole Saws (DAH180011)
- DEWALT Bi-Metal Hole Saws (DAH180040)
- DEWALT 1-1/8" (29mm) Metal Cutting Carbide Holesaw (DWACM1818)
- DEWALT 1-1/4" (32mm) IMPACT READY(R) Hole Saw (D180020IR)
- DEWALT Bi-Metal Hole Saws (DAH180098)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 1/8" dia (DAH3118)
- GREENLEE Carbide Hole Saw, Carbide Tipped, 1-3/8 In (645-1-3/8)
- Dewalt Hole Saws