Shop All Electric Screwdrivers
Dewalt
2,500 rpm VSR Positive-Clutch Screwgun with 1/4" Bit Holder
Mfr # DW281
Zoro # G7966402
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Driver and Wrench Product Grouping Electric Screwguns
- Autofeed No
- Clutch Type Positive
- Max. Torque 132 in-lb
Product Information
- Brand Dewalt
- MFR # DW281
- Zoro # G7966402
- UPC # 028875002813
- Country of Origin Mexico
- Category Electric Screwdrivers
Dimensions
Chuck Size | 1/4 in |
Tool Length | 12 51/64 in |
Shank Size | 1/4" |
Overall Length | 12 3/4 in |
Drive Size | 1/4 in |
Description
Screw Gun, Power Source Corded, Torque Range 132 in-lb, Max. Torque 132 in-lb, Free Speed 2,500 RPM, Drive Size 1/4 in, Screwdriver Type Drywall Screw Gun, Chuck Size 1/4 in, Clutch Type Positive, Reversible Yes, Variable Speed Yes, Current 6.5 A, Application Deck/Subfloor Installation, Drywall, Self Drilling Fasteners In Steel, Voltage 120V AC, Handle Type Pistol Grip, Throttle Type Trigger, Tool Weight 3.3 lb, Overall Length 12 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Coolant Mixer (E923/54)
- SWANSON TOOL 9" Magnetic Torpedo Level (TL001M)
- BOSCH Spade Bit, 3/8 In (DSB1003)
- CMT Round Nose Router Bit, HW, 3/4 in (814.190.11)
- DEWALT 2,500 rpm VSR All-Purpose Screwgun (DW276)
- DEWALT 4,000 rpm VSR Drywall Screwgun (DW272)
- DEWALT 5,300 rpm High Speed VSR Drywall Screwgun (DW255)
- DEWALT 2,500 rpm VSR VERSA-CLUTCH(TM) Screwgun (DW268)
- DEWALT 2,500 rpm VSR All-Purpose Screwgun (DW257)
- DEWALT 1,000 rpm VSR VERSA-CLUTCH(TM) Screwgun (DW269)
- INGERSOLL-RAND Production Screwdriver, Adjustable Torque (ES70P)
- Dewalt Power Fastening Tools