Shop All Electric Screwdrivers
Dewalt
2,500 rpm VSR All-Purpose Screwgun
Mfr # DW276
Zoro # G7635801
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Driver and Wrench Product Grouping Electric Screwguns
- Autofeed No
- Clutch Type Standard
- Max. Torque 132 in-lb
Product Information
- Brand Dewalt
- MFR # DW276
- Zoro # G7635801
- UPC # 028875002769
- Country of Origin Mexico
- Category Electric Screwdrivers
Dimensions
Tool Length | 12 13/32 in |
Shank Size | 1/4" |
Chuck Size | 1/4 in |
Overall Length | 10 in |
Drive Size | 1/4 in |
Cord Length | 8 ft |
Description
Screw Gun, Power Source Corded, Torque Range 132 in-lb, Max. Torque 132 in-lb, Free Speed 2,500 RPM, Drive Size 1/4 in, Screwdriver Type Drywall Screw Gun, Chuck Size 1/4 in, Clutch Type Standard, Reversible Yes, Variable Speed Yes, Cord Length 8 ft, Current 6.5 A, Application Deck/Subfloor Installation, Drywall, Self Drilling Fasteners In Steel, Voltage 120V AC, Handle Type Pistol Grip, Handle Material Metal, Throttle Type Trigger, Tool Weight 3.2 lb, Overall Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS BULLPOINT COLD CHISEL 3/4" X 12 (MY80205)
- KO-KEN Ratchet Handle 24 teeth 410mm Polished Handle 1/2 Sq. Drive (4753P-410)
- PROTO Universal Chain Wrench 16-1/2" (J801)
- INSIZE Machinist Square, 8 x 5" Sz (4707-200)
- DEWALT 2,500 rpm VSR VERSA-CLUTCH(TM) Screwgun (DW268)
- DEWALT 1,000 rpm VSR VERSA-CLUTCH(TM) Screwgun (DW269)
- DEWALT 2,500 rpm VSR All-Purpose Screwgun (DW257)
- DEWALT 4,000 rpm VSR Drywall Screwgun (DW272)
- DEWALT Screw Driving, 7/16in. x 2-9/16in. Magnetic Socket Driver (DW2228B)
- DEWALT 2,500 rpm VSR Positive-Clutch Screwgun with 1/4" Bit Holder (DW281)
- SENCO 120 V Corded Auto-Feed Screwdriver Kit (10F0001N)
- Dewalt Electric Screwdrivers