Shop All Electric Screwdrivers
Dewalt
2,500 rpm VSR All-Purpose Screwgun
Mfr # DW257
Zoro # G7635293
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Driver and Wrench Product Grouping Electric Screwguns
- Autofeed No
- Clutch Type Auto Adjustable
- Max. Torque 132 in-lb
Product Information
- Brand Dewalt
- MFR # DW257
- Zoro # G7635293
- UPC # 028876257007
- Country of Origin United States
- Category Electric Screwdrivers
Dimensions
Shank Size | 1/4" |
Tool Length | 12 3/8 in |
Chuck Size | 1/4 in |
Overall Length | 12 1/2 in |
Cord Length | 8 ft |
Drive Size | 1/4 in |
Description
Screw Gun, Power Source Corded, Torque Range 132 in-lb, Max. Torque 132 in-lb, Free Speed 2,500 RPM, Drive Size 1/4 in, Screwdriver Type Drywall Screw Gun, Chuck Size 1/4 in, Clutch Type Auto Adjustable, Reversible Yes, Variable Speed Yes, Cord Length 8 ft, Current 6.2 A, Application Deck/Subfloor Installation, Drywall, Self Drilling Fasteners In Steel, Voltage 120V AC, Handle Type Pistol Grip, Handle Material Plastic, Throttle Type Trigger, Tool Weight 3.8 lb, Overall Length 12 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Batteries and Impact (48-11-1852, 2953-20)
- DORIAN Cut-Off Blade, 0.161 In W, 8 (73310182258)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 9/64 (68809)
- DEWALT Cordless Die Grinder Kit, 20.0V, 5.0Ah (DCG426B/ DCB205CK)
- DEWALT 2,500 rpm VSR Positive-Clutch Screwgun with 1/4" Bit Holder (DW281)
- DEWALT 5,300 rpm High Speed VSR Drywall Screwgun (DW255)
- DEWALT Screw Driving, 7/16in. x 2-9/16in. Magnetic Socket Driver (DW2228B)
- DEWALT 2,500 rpm VSR All-Purpose Screwgun (DW276)
- DEWALT 4,000 rpm VSR Drywall Screwgun (DW272)
- DEWALT 1,000 rpm VSR VERSA-CLUTCH(TM) Screwgun (DW269)
- SENCO DS230 Series Auto-Feed Screwdriver Attachment (9Z0012N)
- Dewalt Electric Screwdrivers