Shop All Self-Feed Drill Bits
Dewalt
2-1/8" Heavy-Duty Self-Feed Bit
Mfr # DW1637
Zoro # G8260813
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 2-1/8"
- Overall Length 6 in
- Drill Style Self Feed
- Material Carbon Steel Alloy
Product Information
- Brand Dewalt
- MFR # DW1637
- Zoro # G8260813
- UPC # 028874116375
- Country of Origin China
- Category Self-Feed Drill Bits
Dimensions
Bit Dia. | 2-1/8" |
Overall Length | 6 in |
Shank Size | 2-1/8" |
Details
Promotion Restriction | Not eligible for promotion |
Drill Style | Self Feed |
Material | Carbon Steel Alloy |
Item | Wood Drilling Bit |
Description
Wood Drilling Bit, Self Feed, Shank Size 1/2 in, Overall Length 6 in, For Standard Pipe Sz. -, For Use With -, Number of Pieces -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 12 A, Barrel Grip, 6 lb (WPB 13-150 Quick DS)
- ZORO SELECT Foot, dia. 37 (TT11C5391FTG)
- VEGA Torq-Set 6 Insert Bit x 1 (125TS06)
- HHIP 36 X 24 X 4 Grade A Granite Surface Plate (4401-3624)
- DEWALT 1" Heavy-Duty Self-Feed Bit (DW1630)
- DEWALT 3" Heavy-Duty Self-Feed Bit (DW1640)
- DEWALT 3-5/8" Heavy-Duty Self-Feed Bit (DW1641)
- DEWALT 4-5/8" Heavy-Duty Self-Feed Bit (DW1642)
- DEWALT 1-1/2" Heavy-Duty Self-Feed Bit (DW1634)
- DEWALT 1-3/4" Heavy-Duty Self-Feed Bit (DW1635)
- DIABLO SPEEDemon Self Feed Bit, 2-1/8" dia. (DSF2125)
- Dewalt Drill Bits