Shop All Oscillating Tool Accessories
Dewalt
2-1/2" Precision Tooth
Mfr # DWA4271
Zoro # G4848816
original price:
$15.29
2% off
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 2-1/2 in
- Application Wood
- For Use With Oscillating Tools
- Number of Pieces 1
Product Information
- Brand Dewalt
- MFR # DWA4271
- Zoro # G4848816
- UPC # 885911471381
- Country of Origin United States
- Category Oscillating Tool Accessories
Dimensions
Size | 2-1/2 in |
Overall Length | 3 3/4 in |
Blade Width | 2 1/2 in |
Blade Length | 1 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Application | Wood |
For Use With | Oscillating Tools |
Number of Pieces | 1 |
Material | High Carbon Steel |
Item | Oscillating Tool Blade |
Includes | (2) Washers for Dremel, Bosch and Rockwell |
Primary Material Application | Wood |
Maximum Oscillations per Minute | 0 |
Cutting Edge Style | Toothed Edge |
Direct Fit For Tool Brand | Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable |
Blade Type | Plunge Cut |
Oscillating Tool Accessory Type | Cutting Blade |
Blade Material | Steel |
Materials Cut | Wood |
Blade Shape | Straight |
Edge Material | High Carbon Steel |
Connection Style | Universal Open-Back |
Compatible with Adapter | DEWALT(R) |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Steel, Blade Width 2 1/2 in, Blade Length 1 3/4 in, Overall Length 3 3/4 in, Maximum Oscillations per Minute 0, Primary Material Application Wood, Materials Cut Wood, Cutting Edge Style Toothed Edge, Edge Material High Carbon Steel, Compatible with Adapter DEWALT(R), Direct Fit For Tool Brand Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 1/2x1/2x1-1/4x3-1/4 (C32597)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (251906)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 5/8" x 15"L, SDS Plus (DXS2104)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 6MM, Bit Impact Socket (D014706)
- DEWALT Caulk Removing (Wide) (DWA4235)
- DEWALT Carbide Flush Cut Finger (DWA4243)
- DEWALT Oscillating Multi-Tool Kit (DWE315K)
- DEWALT 10 pk Titanium Oscillating Metal Blade (DWA4209B)
- DEWALT Rectangular Scraping (Flush) (DWA4234)
- DEWALT MESH OSCILLATING TRIANGLE 120 GRIT (5 PACK) (DWASPTRIM120)
- FEIN Oscillating Blade, 1/8In, 2-27/32In L (63903200210)
- Dewalt Oscillating Tool Accessories