Shop All Electric Screwdrivers
Dewalt
2,000 rpm VSR VERSA-CLUTCH(TM) Screwgun
Mfr # DW267
Zoro # G7970173
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Driver and Wrench Product Grouping Electric Screwguns
- Autofeed No
- Clutch Type Auto Adjustable
- Max. Torque 132 in-lb
Product Information
- Brand Dewalt
- MFR # DW267
- Zoro # G7970173
- UPC # 028875002677
- Country of Origin Mexico
- Category Electric Screwdrivers
Dimensions
Shank Size | 1/4" |
Chuck Size | 1/4 in |
Tool Length | 11 29/32 in |
Overall Length | 12 in |
Cord Length | 8 ft |
Drive Size | 1/4 in |
Description
Screw Gun, Power Source Corded, Torque Range 132 in-lb, Max. Torque 132 in-lb, Free Speed 2,000 RPM, Drive Size 1/4 in, Screwdriver Type Metal Fastening Screw Gun, Chuck Size 1/4 in, Clutch Type Auto Adjustable, Reversible Yes, Variable Speed Yes, Cord Length 8 ft, Current 6.5 A, Application Deck/Subfloor Installation, Drywall, Self Drilling Fasteners In Steel, Voltage 120V AC, Handle Type Pistol Grip, Handle Material Steel, Housing Material Steel, Throttle Type Trigger, Tool Weight 3.7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Vertical Hold Down Clamp, 1150 lb Cap (5110)
- VERMONT GAGE Taperlock Thread Plug Gage, 3/4"-16 Size (301153010)
- GREENLEE Repair Brush for 555 Bender (86420)
- PREVOST OSHA Silent Nozzle, 1/4" FNPT (27202 SIL)
- DEWALT 2,500 rpm VSR VERSA-CLUTCH(TM) Screwgun (DW268)
- DEWALT 1,000 rpm VSR VERSA-CLUTCH(TM) Screwgun (DW269)
- DEWALT 2,500 rpm VSR Positive-Clutch Screwgun with 1/4" Bit Holder (DW281)
- DEWALT Screw Driving, 7/16in. x 2-9/16in. Magnetic Socket Driver (DW2228B)
- DEWALT 2,500 rpm VSR All-Purpose Screwgun (DW276)
- DEWALT 2,500 rpm VSR All-Purpose Screwgun (DW257)
- ASG Electric Screwdriver, Shut off, 750 rpm (CL-7000)
- Dewalt Power Fastening Tools