Shop All Two Way Radios
Dewalt
1W FRS Radio with Headsets
Mfr # 1DXFRS300-SV1
Zoro # G710403433
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 10.23 in
- Width 7.28 in
- Depth 2.34 in
Product Information
- Brand Dewalt
- MFR # 1DXFRS300-SV1
- Zoro # G710403433
- Country of Origin Malaysia
- Category Two Way Radios
Dimensions
Length | 10.23 in |
Width | 7.28 in |
Depth | 2.34 in |
Details
Promotion Restriction | Not eligible for promotion |
Description
The Heavy duty 2-Watt radio DEWALT DXFRS800 is a extremely durable, yet low cost, effective on-site business radio with no setup fees, no monthly fees, and no license fees! It's a simple, affordable two way radio solution for construction jobsites, and on-site business applications such as hotel front desk, retail, restaurants and grocery, etc. The DEWALT FRS Business Series radios are smart, simple, reliable, high-performance and tough. The package comes with a dual port charging dock, a 2000mAh Li-Poly rechargeable battery per radio.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Epson Z9750unl Lamp AND Housing (Z9750UNL LAMP AND HOUSING EPSON)
- ULTRALAST Battery 1.5 Volt Alkaline Ultralast 100 Pack AAA Alkaline Battery (ULA100AAAB)
- ILC Replacement for Eagle Picher Ltc-7p (LTC-7P EAGLE PICHER)
- JABRA Secure Mount For Speak 410 510 (14101-34)
- DEWALT Heavy-Duty 2-Watt FRS Walkie-Talkies with Headsets, Yellow and Black, Business Bundle 6 Pack, (3DXFRS800-SV1)
- DEWALT 2W FRS Radio with Headsets (1DXFRS800-SV1)
- DEWALT Portable Two Way Radio, FRS/GMRS Band (DXFRS300)
- DEWALT Heavy-Duty 2-Watt FRS Walkie-Talkie 6 Pack with Headsets, Yellow and Black, Business Bundle, (DXFRS800BCH6-SV1)
- DEWALT DEWALT DXFRS300 Bundle 1W (DXFRS300-BCH6-SV1)
- DEWALT 2W FRS Radio 6 Pack with Gang Charger (DXFRS800-BCH6B)
- RITRON Two Way Radio, UHF, 2 Watts, 10 Channels (JMX-446D-LIBERTY)
- Dewalt Two Way Radios & Accessories