Shop All Screwdriver Bit Sets
Dewalt
18 Pc. Screwdriving Set with Tough Case(R)
Mfr # DW2174
Zoro # G7421662
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Size 1/4"
- Material Steel
- Application Screwdriving
- Includes Compact Magnetic Drive Guide, (6) 2" Power Bits: (5) PH2, SQ2, (4) 1" PH Bits: PH1, (2) PH2, PH3, (2) 1" Slotted Bits: (2) SL8, (2) 1" Square Bits: (2) PH2, 2-3-1/2" Phillips Bit: (2) PH2, 1-3 1/2" Square Bits: SQ2
Product Information
- Brand Dewalt
- MFR # DW2174
- Zoro # G7421662
- UPC # 885911024631
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Application | Screwdriving |
Includes | Compact Magnetic Drive Guide, (6) 2" Power Bits: (5) PH2, SQ2, (4) 1" PH Bits: PH1, (2) PH2, PH3, (2) 1" Slotted Bits: (2) SL8, (2) 1" Square Bits: (2) PH2, 2-3-1/2" Phillips Bit: (2) PH2, 1-3 1/2" Square Bits: SQ2 |
Number of Pieces | 18 |
Impact Rated | No |
Item | Screwdriver Bit Set |
Fastening Tool Material | Steel |
Application - Tools | Power |
Fastening Tool Item | Screwdriver Bit Set |
Description
This Dewalt DW2174 Steel Screwdriving Set offers 18 pieces of screwdriver bits that you can use to work on a variety of projects. These screwdriver bits are made from steel, so they will stand up to heavy-duty use. This set contains 18 pieces of screwdriver bits that come in an easy-to-carry case for convenient storage and transport. The 1/4" shank size allows the bits to fit most cordless drills and impact drivers. The fastening tool material is made from steel, which means it is tough enough for the toughest jobs. Whether you are a professional or hobbyist, this Dewalt DW2174 Steel Screwdriving Set is definitely worth having around.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digimatic Thickness Gage (547-526S)
- BOSCH Jigsaw Blade, T-Shank, 7 In. L, PK3 (T744D3)
- J.W. WINCO GN6336.10-40-M8-20-MS Hand Knob (6336.10-40-M8-20-MS)
- INNOVATIVE COMPONENTS Knurled Knob, 10-24 Thread Size, 1/2"L, Zinc Plated (GN04----K3-LN21)
- DEWALT FlexTorq(R) IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DWA2T35IR)
- DEWALT 12 PC DRILL / DRIVE HOLDER SET (DW2735P)
- DEWALT Standard Sets with ToughCase(R)+ System (DWAMF1265)
- DEWALT RAPID LOAD(R) Accessory Sets with ToughCase(R)+ (DW2503)
- DEWALT Screwdriver Bit Sets, 1/4 Hex Shank, PK26 (DWANGFT26SET)
- DEWALT Standard Sets with ToughCase(R)+ System (DWAMF1280)
- CENTURY DRILL & TOOL Screwdriver Bit, 16 Pc Set (69016)
- Dewalt Screwdrivers and Nutdrivers