Shop All Brad-Point Drill Bits
Dewalt
1/8" Brad Pt Bit
Mfr # DW1702
Zoro # G3084453
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 2 3/4 in
- Number of Pieces 2
- For Use With Wood
- Shank Size 1/8 in
Product Information
- Brand Dewalt
- MFR # DW1702
- Zoro # G3084453
- UPC # 028877463346
- Country of Origin China
- Category Brad-Point Drill Bits
Dimensions
Overall Length | 2 3/4 in |
Shank Size | 1/8 in |
Bit Dia. | 1/8" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wood Drilling Bit |
Number of Pieces | 2 |
For Use With | Wood |
Material | Carbon Steel Alloy |
Drill Style | Brad Point |
Description
Wood Drilling Bit, Brad Point, Shank Size 1/8 in, Overall Length 2 3/4 in, For Use With Wood, Number of Pieces 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Set Of Jaws A22B 5/8 (59330)
- TEKTON 1/2 Inch Drive x 10 mm Deep 12-Point Impact Socket (SID23310)
- FELO Screwdriver, Ergonic, Adaptor for Socke (07157 61479)
- ANCOR Ancor 6 to 1/0 AWG Heavy-Duty Hex Lug & Terminal Crimper (703050)
- DEWALT 1/4" Brad Pt Bit (DW1706)
- DEWALT 3/16" Brad Pt Bit (DW1704)
- DEWALT 1/2" Brad Pt Bit (DW1714)
- DEWALT 3/8" Brad Pt Bit (DW1710)
- DEWALT 5/16" Brad Pt Bit (DW1708)
- FREUD Brad Point Bit, 3mm dia. (BP30057R)
- FISCH Brad Point Drill, 15mm (FSF-004158)
- Dewalt Brad-Point Drill Bits