Shop All Portable Electric Air Compressors
Dewalt
1.6 HP Continuous, 225 PSI, 15 Gallon Workshop Compressor
Mfr # D55168
Zoro # G5098289
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$489.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tank Size 15 gal.
- Voltage 120v
- Max. Pressure 225 psi
- HP 1.6
Product Information
- Brand Dewalt
- MFR # D55168
- Zoro # G5098289
- UPC # 885911540018
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 15 gal. |
Overall Length | 24.5 in |
Overall Height | 44.75 in |
Overall Width | 22 in |
Tank Size - Air Compressor | 15 gal |
Air Tank Size | 15 gal |
Outlet Size | 1/4 in |
Description
Portable Air Compressor, Lubrication Type Oil Free, Air Tank Style Vertical, Output Power 1.6 hp, Free Air Flow Rate 5 cfm, Maximum Operating Pressure 225 psi, Air Tank Size 15 gal, Input Voltage 120V AC, Current Rating 15 A, Sound Level 78.5 dBA, Weight 92 lb, Pump Type Piston, Motor Type Universal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CP CHICAGO PNEUMATIC GUARD-BLADE. (8940158361)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFP7)
- LOC-LINE Circle Flow Nozzle Kit (51837)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Swivel Plug x 3/8 Inch Male NPT, PK 25 (CPHS461-25K)
- DEWALT Portable Electric Air Compressor, 1.1 HP (DWFP55130)
- DEWALT Portable Compressor, 120/240V, 30 gal. (DXCMLA1983054)
- DEWALT Air Compressor, 1.1 HP, 120V, 125 psi (D55151)
- DEWALT Air Compressor, 0.3 HP, 120V, 135 psi (D55140)
- DEWALT Portable Compressor, 120/240V, 20 gal. (DXCMPA1982054)
- DEWALT 30 Gallon ASME Vertical Portable Oil Free Air Compressor (DXCMLA1983012)
- SEACHOICE 12V High Pressure Air Pump (86987)
- Dewalt Portable Electric Air Compressors