Shop All Portable Electric Air Compressors
Dewalt
1.6 HP Continuous, 225 PSI, 15 Gallon Workshop Compressor
Mfr # D55167
Zoro # G4572543
product price: $517.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$517.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tank Size 15 gal.
- Voltage 120v
- Max. Pressure 225 psi
- HP 1.6
Product Information
- Brand Dewalt
- MFR # D55167
- Zoro # G4572543
- UPC # 028877575223
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 15 gal. |
Overall Length | 39.62 in |
Overall Height | 30 in |
Overall Width | 16.5 in |
Tank Size - Air Compressor | 15 gal |
Outlet Size | 1/4 in |
Air Tank Size | 15 gal |
Description
Portable Air Compressor, Lubrication Type Oil Free, Air Tank Style Horizontal, Output Power 1.6 hp, Free Air Flow Rate 5 cfm, Maximum Operating Pressure 225 psi, Air Tank Size 15 gal, Input Voltage 120V AC, Current Rating 15 A, Sound Level 78.5 dBA, Weight 83 lb, Pump Type Piston, Motor Type UMCE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 450400 (450400)
- NTN Tapered Roller Bearing Cone, JHM720249 (JHM720249)
- FESTO Plug Socket MSSD-EB-M12-MONO (MSSD-EB-M12-MONO)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 47"L, LH, 304SS (062714000100)
- DEWALT Pancake Air Compressor, 6 gal., 165 psi (DWFP55126)
- DEWALT Air Compressor (DCC2520B)
- DEWALT Portable Compressor, 120/240V, 30 gal. (DXCMLA1983054)
- DEWALT 1.6 HP Continuous, 225 PSI, 15 Gallon Workshop Compressor (D55168)
- DEWALT Air Compressor, 1.1 HP, 120V, 125 psi (D55151)
- DEWALT Portable Compressor, 120/240V, 20 gal. (DXCMPA1982054)
- CRAFTSMAN 33-Gallon Portable 175 Psi Vertical Air Compressor (CMXECXM331.COM)
- Dewalt Air Compressors