Shop All Electric Shears
Dewalt
16-57/64In L Fiber Cement Shear Tool
Mfr # DCS498B
Zoro # G6282138
original price:
$296.99
16% off
new price: $249.00
/ea
Free Shipping & Returns
$249.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Amps @ 120V 6.5
- Voltage 20V DC
- Corded/Cordless Cordless
- Bearings Ball
Product Information
- Brand Dewalt
- MFR # DCS498B
- Zoro # G6282138
- UPC # 885911569729
- Country of Origin Mexico
- Category Electric Shears
Dimensions
Min. Cut Radius | 0 |
Tool Length (In.) | 16 57/64 in |
Overall Length | 16 57/64 in |
Description
Fiber Cement Shear, Voltage 20V DC, Maximum Material Thickness 1/2 in, Maximum Strokes per Minute 2,500 stroke/min, Locking Lock-Off and Lock-On, Cutting Head Rotation Yes, Cutting Head Rotation Angle 360 Degrees , Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 4.0 Ah, Application Fiber Cement, Charger Included No, Features Head Swivels 360 Degrees , Replaceable Center and Side Blades, Reversible Dual Cutting Edge Side Blades, Number of Batteries Included 0
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"x18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X5/8X1/2)
- HHIP 1/4-28 X 1-1/2" OD Adjustable Round Split Die (1016-1242)
- HALDER SIMPLEX Simplex 40 Mallet with Black Rubber (3026.04)
- CLE-LINE Drill Bit Dispenser For Jobber Drills 1867 Cle-Line Holds 1/16-1/2X1/64, 29 Compartments (C23992)
- DEWALT Shear, 20V DC, Double Cut, 2, Battery (DCS494B/DCB204)
- DEWALT 18 Gauge Swivel Head Shear (DW890)
- DEWALT Fiber Cement Shear Tool, Battery (DCS498B/DCB204)
- DEWALT Shear, 20V DC, 2,450 spm, Battery (DCS496B/DCB204)
- DEWALT Cordless Shear Kit, 18 ga., 20V (DCS491M2/DCL043)
- DEWALT Shear, 20V DC, Double Cut, 2,300 spm (DCS491B/DCB204)
- MALCO Turboshear-Slate Cutting (TSNS1)
- Dewalt Power Shears