Shop All Pilot Point Drill Bits
Dewalt
15/64" Industrial Cobalt
Mfr # DWA1215
Zoro # G0461356
original price:
$5.59
7% off
new price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 15/64 in
- Decimal Equivalent 0.2344
- Drill Bit Material Cobalt Steel
- Finish Gold Ferrous Oxide
Product Information
- Brand Dewalt
- MFR # DWA1215
- Zoro # G0461356
- UPC # 885911416795
- Country of Origin Germany
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 15/64 in |
Shank Dia. | 15/64 |
Flute Length | 2 in |
Overall Length | 3 29/32 in |
Drilling Depth | 2" |
Drill Bit Dimension Type | Fractional Inch |
Decimal Size | 0.2344" |
Depth:Dia. Ratio | 9xD |
Maximum Drilling Depth | 2 in |
Drill Length Class | Jobber Length |
Description
Round Shank Drill Bit, 15/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, Cobalt Alloy Steel, Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 14 ft. 8" L, 3/4" W, 8/12 TPI, 0.035" Thick, Carbon Steel, Tennax Pro Series (99570-14-08)
- KEO Countersink, 3 FL, 82 Deg, 1 1/4, Carbide (55758)
- J.W. WINCO GN319.2-25-1/4X20-A Revolving Ball Knob (319.2-25-1/4X20-A)
- WESTWARD WESTWARD Rolling Cabinet Kit, 25-Drawers Total, Stainless Steel, 45" W x 19" D x 81.5" H (361LN0)
- DEWALT 3/16" PILOT POINT(R) drill bit (DW1912)
- DEWALT 17/64" PILOT POINT(R) drill bit (DW1917)
- DEWALT 13/32" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1126)
- DEWALT 11/32" Black Oxide Split Point Drill Bit (DW1122)
- DEWALT 23/64" Black Oxide Split Point Drill Bit (DW1123)
- DEWALT PILOT POINT 15/32 DRILL BIT (DW1930B)
- PFERD Hole Saw Replacement Pilot Drill - For Arbor 29036 (29039)
- Dewalt Drill Bits