Shop All Chalk Line Reels
Dewalt
150ft. Large Capacity Chalk Reel
Mfr # DWHT47415
Zoro # G305312720
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 10-1/2 in
- Length 7-1/2 in
Product Information
- Brand Dewalt
- MFR # DWHT47415
- Zoro # G305312720
- UPC # 76174474152
- Country of Origin China
- Category Chalk Line Reels
Dimensions
Overall Height | 10-1/2 in |
Length | 7-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Layout and Measuring |
Description
When marking a large jobsite, this large capacity chalk reel is a must-have. With the ability to hold 1 lb. of chalk, you will get more line snaps per fill. This chalk reel has rubber feet which allows the unit to sit upright for easy fill access. It also has a large fill opening to help reduce chalk spillage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Marking Chalk Refill, Temp, Blue, 2.5 lb (65201)
- TEKTON 1/2 Inch Drive x 17 mm Deep 6-Point Socket (SHD23117)
- STARRETT Bi-Metal Fast Cut Hole Saw 15/16" (24mm) (FCH1056-G)
- WESTWARD Alloy Steel Plug Tap, 1/4-28 UNF (CCT1060-28)
- DEWALT Chalk Line Reel, Blue, Ergonomic, Ratio 3:1 (DWHT47373L)
- DEWALT Chalk Reel (DWHT47098)
- DEWALT Chalk Reel (DWHT47256)
- DEWALT Chalk Line Reel, Red, Ergonomic, Ratio 3:1 (DWHT47374L)
- DEWALT Chalk Line Reel, Yellow and Black (DWHT47372)
- KESON Bold Series Chalk Line Reel, 100 ft L Line (P100)
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (4536O-200)
- Dewalt Chalk Line Reels