Shop All Screwdriver Bit Sets
Dewalt
15 Pc. Magnetic ToughCase(R)
Mfr # DWMTC15
Zoro # G1479667
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Drilling and Fastening
- Includes 2 in PH#2, 2 in SQ#2, (2) 1 in SL#8, (3) 1 in PH#2, 1 in PH#3, SQ#1, SQ#2, T25, 1/4, 5/16, 3/8 Nutsetter, 3 in Magnetic Holder
- Features 2 High Strength Magnets Allow to be Fixed to any Ferrous Surface, Built in Hooks Allow the Case to Hang Anywhere, Impact Resistant Material Adds Increased Durability to Prevent Breakage
- Number of Pieces 15
Product Information
- Brand Dewalt
- MFR # DWMTC15
- Zoro # G1479667
- UPC # 885911216906
- Country of Origin China
- Category Screwdriver Bit Sets
Details
Promotion Restriction | Not eligible for promotion |
Application | Drilling and Fastening |
Includes | 2 in PH#2, 2 in SQ#2, (2) 1 in SL#8, (3) 1 in PH#2, 1 in PH#3, SQ#1, SQ#2, T25, 1/4, 5/16, 3/8 Nutsetter, 3 in Magnetic Holder |
Features | 2 High Strength Magnets Allow to be Fixed to any Ferrous Surface, Built in Hooks Allow the Case to Hang Anywhere, Impact Resistant Material Adds Increased Durability to Prevent Breakage |
Number of Pieces | 15 |
Impact Rated | No |
Item | Screwdriver Bit Set |
Fastening Tool Material | Steel |
For Use With | Impact Drivers |
Fastening Tool Item | Screwdriver Bit Set |
No. of Pieces | 15 |
Type | Impact Ready |
Description
If you are looking for a screwdriver bit set that will make your life easier, then this Dewalt DWMTC15 Magnetic Tool Case is the perfect choice. It contains all the bits you need to handle your projects with ease. This magnetic tool case has 15 pieces of screwdriver bits that can be used for drilling and fastening. The bits are made of steel, so they are strong enough to deal with even the toughest jobs. You can easily attach them to your power drill or driver for faster access to your screws. With Dewalt's DWMTC15 Magnetic Tool Case, it's now possible to complete any job without having to search through your toolbox every time you need a new bit.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Square Oil Drain Plug Socket, 13mm (014940263)
- KD TOOLS 3/8" Drive, 12mm Metric Socket, 6 Points (80380)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Spiral (C24285)
- DRILL AMERICA 1/4"x6" Carbide Tipped Masonry Drill Bit (DAM6X1/4)
- DEWALT Standard Sets with ToughCase(R)+ System (DW2161)
- DEWALT Standard Sets with ToughCase(R)+ System (DWAMF1280)
- DEWALT 12 PC DRILL / DRIVE HOLDER SET (DW2735P)
- DEWALT FlexTorq(R) IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DWA2T40IR)
- DEWALT Standard Sets with ToughCase(R)+ System (DWAF2053)
- DEWALT 14 Pc. Drive Guide Set (DW2097)
- MILWAUKEE TOOL 10-Pc Shockwave Impact Torx Security Insert Bit Set (ML48-32-4618)
- Dewalt Screwdriver Bit Sets