Shop All Cut-Off Wheels
Dewalt
14"X1/8"X1 CONC/MSRY PORT SW CUT-OFF WH
Mfr # DWA8034
Zoro # G0323281
product price: $7.99
/ea
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Wheel Diameter 14"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
- Diameter 14"
Product Information
- Brand Dewalt
- MFR # DWA8034
- Zoro # G0323281
- UPC # 885911266529
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 1" |
Diameter | 14" |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Wheel Type | Type 1 |
Thickness | 1/8" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3x7 Welders Toothbrush - Stainless Wire, Polypro Block (85060)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Fine, Grit 150, 4-1/2" Dia. (15I453)
- DIABLO SandNet 9 in. L X 9 in. W Ceramic Blend 180 Grit Fine Drywall Sand Pad (DND090180H05G)
- MERIT Qk Chang Dsc BU Pad, 2D, TS, TurnOnOff (08834160011)
- DEWALT 4-1/2" x .045" x 5/8"-11 XP CER T1 Mini Hub (DWA8951H)
- DEWALT 7" x 1/8" x 7/8" Ceramic Abrasive (DWA8924)
- DEWALT 6" x.045 x 7/8" CFree Thin Cutoff Wheel (DW8725S)
- DEWALT 2-1/2" x .035" x 1/4" A60T long life wheel (DW8701)
- DEWALT CutOffWheel, 5/8"Connect., Elite, Elite (DWA8950F)
- DEWALT 3" x 1/16" x 3/8" A60T long life wheel (DW8711)
- UNITED ABRASIVES/SAIT SAIT 23163 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 4" x .035" x 5/8", 1-Pack (23163)
- Dewalt Cut-Off Wheels