Shop All Hammer Drill Bits
Dewalt
1/4" x 4" x 6" High Impact Carbide SDS+(Bulk-25)
Mfr # DW5517B25
Zoro # G7420262
product price: $114.99
/pk 25, $4.60/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.25
- Drilling Length 4 in
Product Information
- Brand Dewalt
- MFR # DW5517B25
- Zoro # G7420262
- UPC # 885911093941
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Drill Bit Size | 1/4 in |
Bit Dia. | 1/4" |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.25 |
Number of Pieces | 1 |
Percussion Rated | Yes |
Number of Cutter Heads | 4 |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
Shank Type - Machining | SDS Plus |
Primary Material Application | Concrete, Masonry, Natural Stone |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
For Tool Type | Hammer Drill |
Material - Machining | Carbide Tipped |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 1/4 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Diamond Turning Insert, Diamond, 3, CCMW, 2, CBN (CCMW3252S00525MES)
- MILWAUKEE TOOL M18 Brushless 7-1/4 Circular Saw - Bare (2631-20)
- CAPRI TOOLS Chip Guard for Windstorm EX High Performance Air Blow Gun (CP21350-SHIELD)
- DRILL AMERICA 1-3/16" HSS Spiral Flute Shell Reamer (DWRRSS1-3/16)
- DEWALT 5/32" x 3" Drill Bit Premium Percussion (DW5209)
- DEWALT 5/8" x 8"x 13-1/2" High Impact 4 Cutter SDS Max (DW5806)
- DEWALT 3/4" x 17" x 22" 2 Cutter Spline Shank Rotary Hammer Bit (DW5716)
- DEWALT 1-1/4" x 16" x 22-1/2" High Impact 4 Cutter SDS Max (DW5825)
- DEWALT 1-1/2"x31"x36" High Impact 4 Cutter SDS Max (DW5859)
- DEWALT 7/16" x 4" x 6" SDS+ Hammer Bit (DW5433)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 6.000"L, Hex (HCBG02B25T)
- Dewalt Drill Bits