Shop All Cut-Off Wheels
Dewalt
14" x 1/8" x 1" high speed masonry cutting
Mfr # DW8024
Zoro # G1127226
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grit 24
- Abrasive Material Silicon Carbide
- Abrasive Wheel Diameter 14 in
- Abrasive Wheel Type Type 1
Product Information
- Brand Dewalt
- MFR # DW8024
- Zoro # G1127226
- UPC # 028877321523
- Country of Origin Canada
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14 in |
Arbor Hole Size | 1 in |
Diameter | 14 in |
Overall Diameter | 14 in |
Connector Size | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 24 |
Abrasive Material | Silicon Carbide |
Abrasive Wheel Type | Type 1 |
Series | High Performance(TM) |
Thickness | 0.125 in |
Application | Asphalt, Concrete, Masonry |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 5,500 RPM |
Diamond Knockout | No |
Grit | 24 |
For Use With | Gas and Electric Hand Saws |
Primary Material Applicationn | Concrete |
Wheel Type | Type 1 |
Overall Thickness | 0.125 in |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 5,500 RPM |
Compatible Tool Type | Handheld Concrete Saw, High-Speed Electric Saw, High-Speed Gas Saw, Walk-Behind Concrete Saw |
Description
Abrasive Cut-Off Wheel, Abrasive Material Silicon Carbide, Grit 24, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 14 in, Overall Thickness 0.125 in, Compatible Tool Type Handheld Concrete Saw, High-Speed Electric Saw, High-Speed Gas Saw, Walk-Behind Concrete Saw, Primary Material Applicationn Concrete, Series A24C, Wheel Type Type 1, Specification C24P, Maximum Operating Speed 5,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE DynaPad Platen Pad, 1/2"Wx7" L, 5 pcs. (11026)
- HUSQVARNA Segment Cup Wheel, Diamond, Dbl, 7x5/8-11 (LW2-5)
- ZORO SELECT Industrial Grade Steel Wool, Coarse, PK16 (2KJL3)
- ECONOLINE ABRASIVE PRODUCTS Econoline Siphon Delivery System (101801-A)
- DEWALT 7" x 1/8" x 5/8" - diamond drive masonry cutting wheel (DW3521)
- DEWALT DEWALT(R) High-Performance Concrete Cutting Wheels (DW8071)
- DEWALT 14" x 7/64" x 1" general purpose cutting wheel (DW8001)
- DEWALT General Purpose Cutting Wheels (DWA8051)
- DEWALT Abrasive Cut-Off Wheel, Type 1, 4 1/2 in x 0.045 in x 7/8 in, Aluminum Oxide, 60 Grit, A60T (DW8062)
- DEWALT 6" x .040" x 7/8" T27 High Performance Cut-Off Wheel (DWA8426F)
- PFERD 14" x 3/16" Portable Cut-Off Wheel, 20mm A.H. - SG STEEL - Type 1 (64016)
- Dewalt Cut-Off Wheels