Shop All Pilot Point Drill Bits
Dewalt
1/4" PP Industrial Cobalt
Mfr # DWA1216
Zoro # G0375658
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 1/4 in
- Decimal Equivalent 0.25
- Drill Bit Material Cobalt Steel
- Finish Gold Ferrous Oxide
Product Information
- Brand Dewalt
- MFR # DWA1216
- Zoro # G0375658
- UPC # 885911410816
- Country of Origin Germany
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 1/4 in |
Shank Dia. | 1/4" |
Flute Length | 2 3/16 in |
Overall Length | 4 in |
Drilling Depth | 2-13/64" |
Decimal Size | 0.2500" |
Drill Bit Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 9xD |
Maximum Drilling Depth | 2 3/16 in |
Drill Length Class | Jobber Length |
Description
Round Shank Drill Bit, 1/4 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, Cobalt Alloy Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Kinetic T-Strip, 8-16 Awg Str (45-718)
- STAPLES Single Hole Puncher (146308)
- SPEEDTAPS Straight Flute Hand Tap Plug, 4 Flutes (SPDTPS1/2 X5)
- URREA Tool Box, Steel, Red, 24 in W x 9-1/4 in D (5696)
- DEWALT Hole Cutter Pilot Bit, 1/4" Shank Sz, 2"L (07566-PWR)
- DEWALT 17/64" PILOT POINT(R) drill bit (DW1917)
- DEWALT 5/16" PP Industrial Cobalt (DWA1220)
- DEWALT 5/16" Black Oxide Split Point Drill Bit (DW1120)
- DEWALT 23/64" Black Oxide Split Point Drill Bit (DW1123)
- DEWALT 3/8" PILOT POINT(R) drill bit (DW1924)
- DEWALT 3/16" Industrial Cobalt (DWA1212)
- Dewalt Drill Bits