Shop All Brad-Point Drill Bits
Dewalt
1/4" Brad Pt Bit
Mfr # DW1706
Zoro # G0742305
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 3 5/16 in
- Number of Pieces 2
- Bit Dia. 1/4"
- For Use With Wood
Product Information
- Brand Dewalt
- MFR # DW1706
- Zoro # G0742305
- UPC # 028877463360
- Country of Origin China
- Category Brad-Point Drill Bits
Dimensions
Overall Length | 3 5/16 in |
Bit Dia. | 1/4" |
Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wood Drilling Bit |
Number of Pieces | 2 |
For Use With | Wood |
Drill Style | Brad Point |
Material | Carbon Steel Alloy |
Description
Wood Drilling Bit, Brad Point, Shank Size 1/4 in, Overall Length 3 5/16 in, For Use With Wood, Number of Pieces 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Caliper Micrometer, Ratchet Thimble (345-350-30)
- OSG Chucking Reamer, 2.9160 in., 2 Fl, Carbide (257-2969)
- BOSCH Hammer Masonry Drill, 1.375in, Carbide (HC5081)
- TEKTON Pick, Hook and Mini Pry Bar Set 9-Piece (LVR10001)
- DEWALT 3/8" Brad Pt Bit (DW1710)
- DEWALT 1/2" Brad Pt Bit (DW1714)
- DEWALT 5/16" Brad Pt Bit (DW1708)
- DEWALT 3/16" Brad Pt Bit (DW1704)
- DEWALT 1/8" Brad Pt Bit (DW1702)
- QIC TOOLS 8.5mm Boring, Dowel Drill Bits 57mm Long (DB3.850.57L)
- FISCH Brad Point Drill Bit, Steel, 5/32in, 11pcs (FSF-305712)
- Dewalt Drill Bits