Shop All Pilot Point Drill Bits
Dewalt
1/4" Black Oxide Split Point Drill Bit
Mfr # DW1116
Zoro # G7417706
original price:
$3.49
9% off
new price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 1/4 in
- Decimal Equivalent 0.25 in
- Drill Bit Material High Speed Steel
- Finish black oxide
Product Information
- Brand Dewalt
- MFR # DW1116
- Zoro # G7417706
- UPC # 885911248648
- Country of Origin United States
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 1/4 in |
Shank Dia. | 1/4 in |
Flute Length | 2 3/4 in |
Overall Length | 4 in |
Drilling Depth | 2-3/4" |
Drill Bit Dimension Type | Fractional Inch |
Decimal Size | 0.2500" |
Maximum Drilling Depth | 4 in |
Depth:Dia. Ratio | 11xD |
Drill Length Class | Jobber Length |
Description
Hex Shank Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.25 in, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Jumbo Rsd Panel Combo Wrench, 12Pt, 2-1/2" (KTI-41180)
- TEKTON 1/2 Inch Drive x 38 mm Deep 6-Point Impact Socket (SID23138)
- KNIPEX Long Nose Pliers, 5" Electronics Grippin (37 23 125)
- WILLIAMS Williams Combo Ratchet Wrench, 15/16", Hi-Polish (1230NRC)
- DEWALT 13/64" PILOT POINT(R) drill bit (DW1913)
- DEWALT 15/32" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1130)
- DEWALT 9/32" Black Oxide Split Point Drill Bit (DW1118)
- DEWALT Pilot Drill Bits, For Concrete, 3 1/4" L (DAH9314CTPB)
- DEWALT 5/32" Split Point drill bit (DW1910)
- DEWALT 13/64" Industrial Cobalt (DWA1213)
- STARRETT Kwik Change High Speed Steel Pilot Drill (A015C)
- Dewalt Drill Bits