Shop All Round Dies
Dewalt
1/4", 3/8", 1/2" Replacement Cutting Die Set
Mfr # DCS3501
Zoro # G7649157
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Die Shape Hex
- Thread Type NC
- Die Material High Speed Steel
- Thread Direction Right Hand
Product Information
- Brand Dewalt
- MFR # DCS3501
- Zoro # G7649157
- UPC # 885911482578
- Country of Origin Italy
- Category Round Dies
Dimensions
Largest Thread Size | 1/2 in |
Smallest Thread Size | 1/4 in |
Die Sizes included | 1/2 in, 1/4 in, 3/8 in |
Thread Sizes Included | 1/2 in, 1/4 in, 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Cutting Die Set |
Die Shape | Hex |
Thread Type | NC |
Die Material | High Speed Steel |
Thread Direction | Right Hand |
Number of Pieces | 3 |
Application | For Cutting Steel |
Includes | Upper and Lower Cutting Die, Upper and Lower Set Screws |
Number of Dies in Set | 3 |
Thread Standard | UNC |
Die Type | Solid |
Product Type | Replacement Cutting Die Set |
Description
Replacement Cutting Die Set, Product Type Replacement Cutting Die Set, Compatible Cutter Grainger Part Number 39RV88, 39RW27, Application For Cutting Steel, Includes Upper and Lower Cutting Die, Upper and Lower Set Screws, Number of Pieces 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Refrigeration Ratchet Wrench (RRW3)
- HENRY 1 Gallon H Waterflex Waterproofing and Crack Prevention Membrane (Henry WaterFlex Waterproofing & Crack Isolation)
- KLEIN TOOLS 2-in-1 Insulated Electronics Screwdriver, Phillips, Slotted Bits (32581INS)
- FREUD Dovetail Bit, 1/4" dia. (22-119)
- DEWALT 3/8" Replacement Cutting Die Set (DCS35038)
- DEWALT 1/2" Replacement Cutting Die Set (DCS35012)
- HOUGEN-OGURA 7/16 in. C Round Die, 5/16 Max THK (75525)
- WALTER Dies, unit: metric, Thread: MF 10x1.25, 61000-M10X1.25 (61000-M10X1.25)
- DRILL AMERICA m4x.7 1"OD HSS Round Die (DWTMR1-4X.7)
- DRILL AMERICA 1/4"-28 1"OD HSS Round Adjustable Die Standard (DWTH1-1428)
- CENTURY DRILL & TOOL Rethreading Die Metric Right Hand 12.0X1.50Mm Overall Length 19Mm (92711)
- Dewalt Round Dies