Shop All Twist Drill Bits
Dewalt
13/64" Titanium Speed Tip Drill Bit
Mfr # DW1313
Zoro # G8581167
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 13/64 in
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.2031
- Impact Rated No
Product Information
- Brand Dewalt
- MFR # DW1313
- Zoro # G8581167
- UPC # 028874021921
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 13/64 in |
Shank Dia. | 13/64" |
Overall Length | 3 5/8 in |
Flute Length | 2 7/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Round Shank Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Decimal Equivalent | 0.2031 |
Impact Rated | No |
Material | Steel |
Flute Type | Parabolic Spiral |
Finish | Titanium Nitride |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Standards | DIN 1414, DIN ISO 1101 |
Shank Type - Machining | Straight with Three Flats |
Finish - Machining | Titanium |
Primary Material Application | General Purpose, Light Gauge Metal, Plastics, Wood, Steel |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Drill Bit Point Type | Split Point |
Description
Round Shank Drill Bit, 13/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Titanium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 8-1/2" L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal, M42 Series (ZWED025C812M42-7' 8-1/2)
- BIG HORN 4 Inch Elbow Fitting (Replaces Jet JW1017) (11412)
- OSG Carbide End Mill, VG441, 3/4 D, 3 Cut L (VG441-7510)
- LISLE SEAL PULLER ADJUSTABLE (LI56650)
- DEWALT 7/32" Titanium Speed Tip Drill Bit (DW1314)
- DEWALT 1" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1629)
- DEWALT 7/64" Titanium Speed Tip Drill Bit ( 2 pack) (DW1307)
- DEWALT Drill Bits, 1/4" Hex, PK2 (DWA5008)
- DEWALT 7/64" Cobalt Jobber Length Drill (DD4007B12)
- DEWALT 7/16" Titanium Speed Tip Drill Bit (DW1328)
- WALTER Jobber drill A1211-5 (A1211-5)
- Dewalt Twist Drill Bits