Shop All Task Lighting
Dewalt
12V/20V MAX* Compact Task Light
Mfr # DCL077B
Zoro # G7307249
product price: $129.00
/ea
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lamp Type LED
- Watts 11 W
- Lumens 2,000 lm
- Voltage 12 V, 20 V
Product Information
- Brand Dewalt
- MFR # DCL077B
- Zoro # G7307249
- UPC # 885911637503
- Country of Origin China
- Category Task Lighting
Dimensions
Manufacturers Warranty Length | 3 yr |
Max. Extension Height | 7 13/32 in |
Tool Depth | 7 7/16 in |
Tool Length | 9 5/8 in |
Tool Width | 4 13/16 in |
Tool Height | 9 5/8 in |
Description
Cordless Work Light, Battery Platform 12V MAX; 20V MAX, Series 20V MAX, Brightness Level 500 lm, 1,000 lm, 2,000 lm, Maximum Brightness Level 2,000 lm, Minimum Brightness Level 500 lm, Light Output Mode High / Medium / Low, Mount Type Tripod, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 360 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 12 hr, Voltage 12 V, 20 V, Battery Included / Bare Tool Bare Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, ADR D3060 (ADR D3060)
- PMI Orange No Xenon Industrial Handheld Flashlight, 38 lm (14109)
- WILTOP LED Strip Lights 2x16.4ft RGB Wireless IP65 Smart Light Strip with Google Assistant App (TYSL-65)
- TRACERLINE Inspection Flashlight, Alum, Blk;Grn, 365lm (TP-8695)
- DEWALT Cordless Work Light, Battery Incl (DCL077B/DCB203)
- LUXO LC, 30in, Task Light, Base, Black (K110630001)
- GLOBAL EQUIPMENT LED Flood Light, 50W, 4500 Lumens, 5000K, w/Mounting Bracket (CSFL-50-5K)
- AVEN Machine Task Light, IP67, LED, 520lm (26600-503G)
- MOFFATT PRODUCTS Moffatt Magnet Base Task Lamp, , 18" Flex Arm (95020)
- DWELED Hemmingway 24in LED Adjustable Picture Light 2700K in Burnished Brass (PL-LED24)
- MOFFATT PRODUCTS Moffatt 30in Long Flexible Arm, 7 Watt LED Task Lamp w/ Swivel Base, Black (94514)
- Dewalt Task Lighting