Shop All Twist Drill Bits
This Product is Discontinued
Dewalt
1/2In Cobalt Jobber Length Drill Bit (6 Pack) (Discontinued)
Mfr # DD4032B6
Zoro # G7635433
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material Cobalt
- Drill Bit Size 1/2 in
- Decimal Equivalent 0.5
- Material Cobalt
Product Information
- Brand Dewalt
- MFR # DD4032B6
- Zoro # G7635433
- UPC # 885911190534
- Country of Origin Germany
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 1/2 in |
Shank Dia. | 1/2" |
Overall Length | 6 in |
Flute Length | 4 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Shank Drill Bit |
Drill Bit Material | Cobalt |
Decimal Equivalent | 0.5 |
Material | Cobalt |
Impact Rated | No |
Finish | Straw |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Standards | Meets all ASI Specs Except Flute Length, Flute Length is Shorter Than ANSI Spec |
Shank Type - Machining | Hex |
Finish - Machining | Straw/Bronze |
Description
Hex Shank Drill Bit, 1/2 in, Straw/Bronze, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.