Shop All Circular Saw Blades
This Product is Discontinued
Dewalt
12In, Circular Saw Blade, Steel (Discontinued)
Mfr # DWA7740
Zoro # G7639423
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Teeth 80
- Arbor Hole 1"
- Max. RPM 1800
- Cutting Depth 4"
Product Information
- Brand Dewalt
- MFR # DWA7740
- Zoro # G7639423
- UPC # 885911331791
- Country of Origin United States
- Category Circular Saw Blades
Dimensions
Cutting Depth | 4" |
Blade Dia. | 12 in |
Arbor Size | 1 in |
Max. Cutting Depth | 4 in |
Cut Width | 0.091 in |
Description
Circular Saw Blade, Series DWA, Blade Dia. 12 in, Max. Blade Speed 1,800 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 80, Max. Cutting Depth 4 in, Primary Material Application Steel, Steel Alloys, Materials Cut Ferrous Metals, Steel, Metal Cutting Type Solid Stock, Cut Width 0.091 in, Tip Material Carbide Tipped, Hook Angle 1.5 Degrees , Tooth Grind TCG, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Metal Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.