Shop All Floor Scrubber Parts
Dewalt
1.25" Adapter For DEWALT Dust Extractors
Mfr # DWV9170
Zoro # G7419763
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 38A867
- Includes Adapter
- Fits Vacuum Brand Black & Decker
- For Vacuum Type Shop Vacuum
Product Information
- Brand Dewalt
- MFR # DWV9170
- Zoro # G7419763
- UPC # 885911260404
- Country of Origin China
- Category Floor Scrubber Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Adapter |
For Use With | 38A867 |
Includes | Adapter |
Fits Vacuum Brand | Black & Decker |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Models | DCV585B, DCV585T2, DWV012, DWV9000 |
For Use With Mfr. Model Number | 38A867 |
Description
Adapter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Black & Decker, Fits Vacuum Models DCV585B, DCV585T2, DWV012, DWV9000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATRIX Atrix 421-000-005 Atrix High Capacity HEPA Filter (421-000-005)
- HYDE MFG Hyde Nylon Mini Wire Brush (46615)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Red, Polypropylene, 36 in L Overall (2VHK8)
- GENUINE JOE 60 Gal. High-Density Can Liners, 200PK (GJO01759)
- DEWALT 35MM Tool Adapter For DEWALT Dust Extractors (DWV9130)
- DEWALT Universal Quick Connector For DEWALT Dust Extractors (DWV9000)
- DEWALT Tapered Adapter For DEWALT Dust Extractors (DWV9110)
- DEWALT Tapered Large Diameter Adapter For DEWALT Dust Extractors (DWV9140)
- DEWALT 35MM Rubber Adapter For DEWALT Dust Extractors (DWV9120)
- DEWALT Permanent Adapter for 1" ID Port For DEWALT Dust Extractors (DWV9160)
- NOBLES Gasket, 613992 (613992)
- Dewalt Floor Scrubber Parts