Shop All Pilot Point Drill Bits
Dewalt
1/2" x 6" Heavy Duty Spade Bit
Mfr # DW1574
Zoro # G8418532
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 6 in
- For Use With Drill
- Drill Style Spade
- Bit Dia. 1/2"
Product Information
- Brand Dewalt
- MFR # DW1574
- Zoro # G8418532
- UPC # 028877475592
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Overall Length | 6 in |
Bit Dia. | 1/2" |
Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wood Drilling Bit |
For Use With | Drill |
Drill Style | Spade |
Material | Carbon Steel Alloy |
Description
Wood Drilling Bit, Spade, Shank Size 1/4 in, Overall Length 6 in, For Standard Pipe Sz. -, For Use With Drill, Number of Pieces -, Includes -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL DOCTOR KIT OF 6 Replacment BELTS F/WSKTS* (DDWSSA0002012)
- DRILL AMERICA 6-32 Carbon Steel Bottoming Hand Tap (DWTB6-32)
- MILWAUKEE TOOL 3/4" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 10 in L (49-66-6711)
- WESTWARD Straight Flute Hand Tap, Taper 3 Flutes (2LXD3)
- DEWALT 15/32" PILOT POINT(R) drill bit (DW1930)
- DEWALT 21/64" Black Oxide Split Point Drill Bit (DW1121)
- DEWALT 7/16" PILOT POINT(R) drill bit (DW1928)
- DEWALT 17/64" PILOT POINT(R) drill bit (DW1917)
- DEWALT 15/32" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1130)
- DEWALT 3/32" Split Point drill bit (DW1906)
- DEWALT 13/64" Black Oxide Split Point Drill Bit (DW1113)
- Dewalt Drill Bits