Shop All Hammer Drill Bits
Dewalt
1/2" x 24" Drill Bit Premium Percussion
Mfr # DW5238
Zoro # G1420763
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Round
- Shank Size 1/2 in
- Decimal Equivalent 0.5
- Drilling Length 22 in
Product Information
- Brand Dewalt
- MFR # DW5238
- Zoro # G1420763
- UPC # 028877577517
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 1/2 in |
Drilling Length | 22 in |
Overall Length | 24 in |
Maximum Drilling Depth | 22 in |
Drill Bit Size | 1/2 in |
Bit Dia. | 1/2" |
Shank Diameter | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Round Hammer Drill |
Shank Shape | Round |
Decimal Equivalent | 0.5 |
Number of Pieces | 1 |
For Use With - Drills | Hammer Drill |
Percussion Rated | Yes |
Number of Cutter Heads | 2 |
Impact Rated | No |
Primary Material Application | Concrete, Masonry |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
Shank Type - Machining | Straight with Three Flats |
For Use With | Hammer Drill |
Description
Round Hammer Drill, Straight with Three Flats, 1/2 in, Carbide Tipped, 24 in Overall Length, Maximum Drilling Depth 22 in, Shank Diameter 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL Replacement Blade for BALL GRIP Ratchet (2200BS6100)
- KO-KEN Socket 7/8 6 Point 38mm 1/2 Sq. Drive (14400A-7/8)
- CROWN TOOLS 3/4 Inch Bowl Finishing Scraper (25323)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Blue, 42" W x 19" D x 16"H (48ZC86)
- DEWALT 5/8" x 6" x 8" SDS+ Hammer Bit (DW5446)
- DEWALT 3/8" x 22" x 24" SDS+ Hammer Bit (DW5432)
- DEWALT 3/8" x 10" x 12" High Impact Carbide SDS+ (DW55300)
- DEWALT 7/8" x 31" x 36" High Impact 4 Cutter SDS Max (DW5851)
- DEWALT 7/16" x 16" x 18" SDS+ Hammer Bit (DW5436)
- DEWALT 3/8" x 4" x 6" SDS+ Hammer Bit (DW5427)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1/4x6 In (48-20-7431)
- Dewalt Drill Bits