Shop All Cut-Off Wheels
Dewalt
12" x 1/8" x 20mm Metal Portable Saw Cut-Off Wheel
Mfr # DWA8033
Zoro # G0323108
product price: $5.79
/ea
Sold in multiples of 10 for $57.90
$57.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 12"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 20mm
Product Information
- Brand Dewalt
- MFR # DWA8033
- Zoro # G0323108
- UPC # 885911266512
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 20mm |
Diameter | 12" |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Thickness | 1/8" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Spiral Brush, 3/8 dia., 2" L (66252838819)
- CGW ABRASIVES Grinding Whl, 14x2x1.5, T1, A36OV, Sg PK (38052)
- FLEX-HONE TOOL BC13840BC FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 40 Grit, Boron Carbide (BC) (BC13840BC)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Zirconia Alumina Z, 120 Grit (40136)
- DEWALT 14" x 1/8" x 20mm Metal Portable Saw Cut-Off Wheel (DWA8031)
- DEWALT High-Performance Cutting and Notching Wheels (DW8080)
- DEWALT 4" x .035" x 3/8" A60T long life wheel (DW8720)
- DEWALT 4" x 1/16" x 3/8" A60T long life wheel (DW8719)
- DEWALT XP(TM) Ceramic Combo Wheel (DW8905ComboH)
- DEWALT 6" x .045" x 5/8"-11 XP CER T1 Mini Hub (DWA8953H)
- UNITED ABRASIVES/SAIT SAIT 23464 Big M.A.C.™ Masonry, Asphalt, Concrete Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 20MM, 1-Pack (23464)
- Dewalt Cut-Off Wheels