Shop All Pilot Point Drill Bits
Dewalt
1/2" Titanium Speed Tip Drill Bit
Mfr # DW1332
Zoro # G7640421
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 1/2 in
- Decimal Equivalent 0.5000
- Drill Bit Material High Speed Steel
- Shank Dia. 1/2 in
Product Information
- Brand Dewalt
- MFR # DW1332
- Zoro # G7640421
- UPC # 028874017566
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 1/2 in |
Shank Dia. | 1/2 in |
Flute Length | 4 1/2 in |
Overall Length | 6 in |
Drilling Depth | 4-1/2" |
Drill Bit Dimension Type | Fractional Inch |
Decimal Size | 0.5000" |
Depth:Dia. Ratio | 9xD |
Drill Length Class | Jobber Length |
Maximum Drilling Depth | 4 1/2 in |
Description
Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.5000, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JPW INDUSTRIES Tradesman 1755 Vise 5-1/2 Jaw Width (28806)
- DEWALT 6" x .250 XP Diamond Tuck Point Blade (DW4739)
- AJAX TOOL WORKS PUNCH STRAIGHT JP SK BLANK 7" OA (AJA963)
- SK PROFESSIONAL TOOLS 3/4 in Drive Hand Ratchet, Chrome (47170-2)
- DEWALT 5/64" Split Point drill bit (DW1905)
- DEWALT 1/4" Black Oxide Split Point Drill Bit (DW1116)
- DEWALT 1/2" PP Industrial Cobalt (DWA1232)
- DEWALT 7/32" PILOT POINT(R) drill bit (DW1914)
- DEWALT 13/64" PILOT POINT(R) drill bit (DW1913)
- DEWALT 9/64" Black Oxide Split Point Drill Bit (DW1109)
- DEWALT 17/64" Black Oxide Split Point Drill Bit (DW1117)
- Dewalt Pilot Point Drill Bits