Shop All Cordless Drills
Dewalt
Cordless Drill, Brushless, 20 Volt DC, 1/2 in Chuck, 2 Batteries and Charger Included
Mfr # DCD777C2
Zoro # G5481056
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V DC
- Number of Batteries 2
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (2) 1.5 Ah
Product Information
- Brand Dewalt
- MFR # DCD777C2
- Zoro # G5481056
- UPC # 885911486125
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 7 33/64 in |
Overall Length | 7 1/2 in |
Description
Drill, Voltage 20V DC, Battery Included, Battery Capacity (2) 1.5 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, 20V MAX* Series, No Load RPM 0 to 500/0 to 1750, Chuck Size 1/2 in, Max. Power 340 UWO, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Chuck Keyless, Tool Length 7 33/64 in, Tool Weight 2.7 lb, Includes Contractor Bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8 X 3/8" 4 Flute TiN Double End Center Cut End Mill (5829-0375)
- WRIGHT TOOL 3/4 in Drive, 34mm 12 pt Metric Socket, 12 Points (61-34MM)
- DRILL AMERICA 3/4"-16 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (DWT54848)
- KLEIN TOOLS 8 in Slip Joint Plier, Tether Capable, 1.25 in Jaw (D511-8)
- DEWALT Impact Driver, Brushless, 20 Volt DC, Tool Only (DCF809B)
- DEWALT Cordless Drills, 1250 RPM Max. Speed (DCD445B)
- DEWALT Multi-Head Drill 12V w/ Bonus DCB124 (DCD703F1/DCB124)
- DEWALT Drill Kit, Cordless, 1500 RPM, 12V DC (DCD701F2/DCB124)
- DEWALT Cordless Drill/Driver Kit, 1/2" Chuck (DCD800P1)
- DEWALT 3/8 in, 20V DC Cordless Drill, Battery Included (DCD740C1)
- MILWAUKEE TOOL M18 FUEL 1/2" Drill Kit, 5.0 Battery (2903-22, 48-11-1850)
- Dewalt Cordless Drills