Shop All Reciprocating Saw Blades
Dewalt
12" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (25 pack)
Mfr # DW4804B25
Zoro # G0507153
product price: $91.99
/pk 25, $3.68/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 12"
- Application Wood
Product Information
- Brand Dewalt
- MFR # DW4804B25
- Zoro # G0507153
- UPC # 028874348042
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 12" |
Details
Promotion Restriction | Not eligible for promotion |
Teeth per Inch | 6 |
Application | Wood |
Description
Reciprocating Saw Blade,12 In.,6TPI,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 19mm 12 Point Combination Wrench (CCW30-05)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #16 (C08699)
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36030)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 3-1/4 (MHSTK52)
- DEWALT 12" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (5 pack) (DW4804)
- DEWALT 12" 18 TPI Straight Back Bi-Metal Reciprocating Blade (25 pack) (DW4822B25)
- DEWALT 6" 24 TPI Straight Back Bi-Metal Reciprocating Blade (100 pack) (DW4813B)
- DEWALT Recip Blades, 6in. 5/8TPI Taper Back Bi-Metal Reciprocating Saw Blade, 5PK (DW4847)
- DEWALT Pruning Bi-Metal Reciprocating Saw Blades (DWAR516P)
- DEWALT 6" 14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4808)
- INGERSOLL-RAND 4 in L x Metal Cutting Air Reciprocating Saw Blade (P4CS-20)
- Dewalt Power Saw Blades