Shop All Reciprocating Saw Blades
Dewalt
12" 2X(TM) Premium Metal Cutting Blade (25 bulk pack-tube)
Mfr # DWA41812B25
Zoro # G3746452
original price:
$124.99
11% off
new price: $110.99
/pk 25, $4.44/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 1 in
- Teeth per Inch 7/9
- Shank 1/2"
- Length 12"
Product Information
- Brand Dewalt
- MFR # DWA41812B25
- Zoro # G3746452
- UPC # 885911254625
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 12" |
Details
Promotion Restriction | Not eligible for promotion |
Teeth per Inch | 7/9 |
Shank | 1/2" |
Application | Wood |
Back Style | Straight |
Description
Reciprocating Saw Blade, Teeth per Inch 7/9, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink Bit, 60 Deg, #2, Carbide (19205)
- MAKITA JIGSAW BLADE #B-24 5PK (MP792475-4)
- CRAFTSMAN Sockets, 1/2" Drive 23mm Metric Deep Soc (CMMT13009)
- EKLIND Metric Plain Ball Hex Key, 6 mm Tip Size, 7 in Long, 1 7/32 in Short (19712)
- DEWALT 12" 6TPI 2X Recip Blade 5pk (DWA41612)
- DEWALT 12" 18 TPI Straight Back Bi-Metal Reciprocating Blade (25 pack) (DW4822B25)
- DEWALT 12" 10TPI 2X Recip Blade 5pk (DWA41712)
- DEWALT 8" 18 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4821)
- DEWALT 9" 10TPI 2X Recip Blade 5pk (DWA4179)
- DEWALT 6" 14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4808)
- MILWAUKEE TOOL 6" L x 6 TPI Reciprocating Saw Blade (48-00-5541)
- Dewalt Reciprocating Saw Blades