Shop All Reciprocating Saw Blades
Dewalt
12" 18 TPI Straight Back Bi-Metal Reciprocating Blade (25 pack)
Mfr # DW4822B25
Zoro # G2545943
original price:
$103.99
10% off
new price: $93.59
/pk 25, $3.74/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Cutting Edges 1
- Shank 1/2" Universal
- Application Metal
- Length 12 in
Product Information
- Brand Dewalt
- MFR # DW4822B25
- Zoro # G2545943
- UPC # 028877338439
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 12 in |
Height | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Cutting Edges | 1 |
Shank | 1/2" Universal |
Application | Metal |
For Use With Saw Type | Reciprocating Saws |
Teeth per Inch | 18 |
Tip Material | Bi-Metal Tipped |
Back Style | Straight |
Description
Reciprocating Saw Blade, Primary Material Application Thin Metal, Materials Cut Metal, Blade Length 12 in, Teeth per Inch 18, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP AIR Air Hammer ( Short Barrel ) (SP-1405)
- HASSAY SAVAGE CO Rotary Hex Punch 5/8" Cut L 3/4" (66140)
- KODIAK CUTTING TOOLS #21 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt (5409602)
- PAN AMERICAN TOOL Cobalt Double Margin Drill (13-DM69)
- DEWALT 12" 2X(TM) Premium Metal Cutting Blade (25 bulk pack-tube) (DWA41812B25)
- DEWALT 12" 6TPI 2X Recip Blade 5pk (DWA41612)
- DEWALT 12" 2X(TM) Premium Metal Cutting Blade (5 pack) (DWA41812)
- DEWALT 6" 10/14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4845)
- DEWALT 4" 18 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4810)
- DEWALT 5 Piece Bi-Metal Reciprocating Saw Blade Set (DW4857)
- SPYDER 8" L x General Purpose Cutting Reciprocating Saw Blade (200171)
- Dewalt Power Saw Blades