Shop All Electric Drills
Dewalt
1/2" (13mm) VSR Drill
Mfr # DW245
Zoro # G1652761
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Style Pistol Grip
- Chuck Size 1/2 in
- No Load RPM 0 to 600
- Amps 7.8 A
Product Information
- Brand Dewalt
- MFR # DW245
- Zoro # G1652761
- UPC # 028875002455
- Country of Origin Mexico
- Category Electric Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 12 1/4 in |
Cord Length | 8 ft |
Overall Length | 12 1/4 in |
Description
Drill, Handle Style Pistol Grip, Chuck Size 1/2 in, No Load RPM 0 to 600, 7.8 A Amps, Voltage 120V AC, Drill Chuck Type Keyed, Tool Length 12 1/4 in, Tool Weight 4.4 lb, Gear Train Triple, Switch Type Trigger, Speed Type Variable, Reversible Yes, Cord Length 8 ft, Features 2-Conductor, Includes Side Handle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.K Triton XLS Screwdriver - Slotted Parallel 4 x 100mm (T4725-040)
- KIPP Cylinder Grip Fold-Down Size: 1 D=8-32, L=35, L1=40, Thermoplastic, Comp: Steel (K1469.1AE)
- HHIP 11 Piece R8 Rotating Collet Holder (3900-1608)
- SUPERIOR ELECTRIC 1/2" Capacity Keyed 5/8"-16 UNF Drill Chuck (J3113HH)
- DEWALT 1/4" (6mm) VSR Drill (DW217)
- DEWALT 1/2" (13mm) VSR Mid-Handle Grip Drill with Keyless Chuck (DWD215G)
- DEWALT 1/2" (13mm) VSR Drill (DW235G)
- DEWALT 3/8" 0-2,800 rpm VS Drill with Keyed Chuck (DWE1014)
- DEWALT 3/8" (10mm) VSR Mid-handle Drill Kit with Keyless Chuck (DWD115K)
- DEWALT 1/2" (13mm) VSR Drill with Keyless Chuck (DW246)
- HOUGEN HMD905 Mag Drill Fabricator's Kit Fractional 115V (0905105)
- Dewalt Power Drills