Shop All Twist Drill Bits
Dewalt
11/16" Reduced Shank Black Oxide Drill Bit (1/2" Shank)
Mfr # DW1623
Zoro # G7640184
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material High Speed Steel
- Drill Bit Size 11/16 in
- Drilling Depth 3"
- Drill Bit Finish Black Oxide
Product Information
- Brand Dewalt
- MFR # DW1623
- Zoro # G7640184
- UPC # 028874116238
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 11/16 in |
Drilling Depth | 3" |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 in |
Maximum Drilling Depth | 3 in |
Decimal Size | 0.6875" |
Drill Bit Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 4xD |
Description
Reduced Shank Drill Bit, Drill Bit Size 11/16 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black & Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID92447 Drive Groove Roll Set For 46 Schedule 40, SteelPVCSS (92447)
- KD TOOLS 1/2" Drive, Deep Socket Set, SAE Socket (80733)
- CRAFTSMAN Combination Wrench Set, 12 Points, Chrome (CMMT12069)
- OCHSENKOPF Pulling Hook (OX 50 Z-0000)
- DEWALT 1" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1629)
- DEWALT 1/8" x 6" Aircraft Black Oxide Drill Bit (DW1603)
- DEWALT Drill Bits, 1/4" Hex, PK2 (DWA5007)
- DEWALT 7/64" Cobalt Jobber Length Drill (DD4007B12)
- DEWALT 1/8" Titanium Speed Tip Drill Bit ( 2 pack) (DW1308)
- DEWALT 1/16" Titanium Speed Tip Drill Bit ( 2 pack) (DW1304)
- RUKO Twist drill DIN338 ground split 13, PK10 (214823)
- Dewalt Twist Drill Bits