Shop All Circular Saw Blades
Dewalt
10In, 80-Teeth Circular Saw Blade
Mfr # DW3218PT
Zoro # G7637217
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Type Finishing
- Max. RPM 6000
- Blade Dia. 10 in
- Tip Material Carbide Tipped
Product Information
- Brand Dewalt
- MFR # DW3218PT
- Zoro # G7637217
- UPC # 028877568775
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 10 in |
Cutting Depth | 4" |
Arbor Size | 5/8 in |
Cut Width | 0.098 in |
Max. Cutting Depth | 4 in |
Description
Circular Saw Blade, Series DW, Blade Dia. 10 in, Max. Blade Speed 6,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 60, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Finishing, Cut Width 0.098 in, Tip Material Carbide Tipped, Hook Angle 7 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Finishing, Plate Thickness 0.071 in, Application Finishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Bag, Tool Bag, Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom (62203MB)
- VIM 51 PC 14'' DR SOCKET MASTER SET (VIMSMS400)
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792834)
- DEWALT 9/64" Split Point drill bit (DW1909)
- DEWALT 12" 60T Heavy Gauge Ferrous Metal Cutting 1" Arbor (DWA7737)
- DEWALT 6-1/2" Circular Saw Blades (DWA161218)
- DEWALT Series 20 7-1/4" 18T Nail Cutting Circular Saw Blade (Bulk) (DW3591B10)
- DEWALT 7-1/4" Precision Trim Miter Saw Blades (DW7116PT)
- DEWALT Circular Saw Blades, 12 in, 60 Teeth (DWA11260)
- DEWALT 6-1/2" x 1/8" x 5/8"-diamond drive metal cutting blade (DW3508)
- RICHELIEU HARDWARE 12-inch (305 mm) Carbide Tooth Circular Miter Saw Blade (416451)
- Dewalt Power Saw Blades