Shop All Cut-Off Wheels
Dewalt
10" x 7/64" x 5/8" general purpose cutting wheel
Mfr # DW8002
Zoro # G3321351
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 14 in
- Abrasive Wheel Type Type 1
Product Information
- Brand Dewalt
- MFR # DW8002
- Zoro # G3321351
- UPC # 028874080027
- Country of Origin Canada
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14 in |
Arbor Hole Size | 1 in |
Diameter | 14 in |
Connector Size | 1 in |
Overall Diameter | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 24 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A24S |
Thickness | 0.1094 in |
Application | Ferrous Metal |
Item | Abrasive Cut-Off Wheel |
Diamond Knockout | No |
Max. RPM | 4,300 RPM |
Grit | 24 |
Specification | A24S |
For Use With | Stationary Cut Off Machine |
Overall Thickness | 0.1094 in |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 4,300 RPM |
Wheel Type | Type 1 |
Primary Material Applicationn | Steel |
Compatible Tool Type | Chop Saw |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 24, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 14 in, Overall Thickness 0.1094 in, Compatible Tool Type Chop Saw, Primary Material Applicationn Steel, Series A24S, Wheel Type Type 1, Specification A24S, Maximum Operating Speed 4,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook/Loop Disc, Multihole, 5in., PK50 (7100045070)
- KODIAK CUTTING TOOLS SM-6 Type SM Carbide Bur Pted Cone Double Cut (5425497)
- VSM Abrasive Belt, 60 Grit, Zirc, 4 x 36", PK10, Coated, 4" W, 36" L, 60 Grit, Medium, Zirconia, ZK713X (93715)
- CGW ABRASIVES Quick-Change Standard Turn-On Medium Density Holder Pad, 1-1/2 in Dia Pad (59731)
- DEWALT Abrasive Cut-Off Wheel, Type 1 (DW8062 / DWE402)
- DEWALT 3" x 1/8" x 3/8" A24R grinding wheel (DW8709)
- DEWALT Abrasive Cut-Off Wheel, Type 1, 4 1/2 in x 0.045 in x 7/8 in, Aluminum Oxide, 60 Grit, A60T (DW8062)
- DEWALT 4-1/2" x .045" x 7/8" T1 XP CER Cut-Off Wheel (DWA8951F)
- DEWALT 7" x 3/32" x 5/8"-11 Ceramic Abrasive (DWA8923)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8927FH)
- CENTURY DRILL & TOOL Metal Cutting Wheel, 7x.055 in., Type 1A (75529)
- Dewalt Cut-Off Wheels