Shop All Oscillating Tool Accessories
Dewalt
10 pk Titanium Oscillating Metal Blade
Mfr # DWA4209B
Zoro # G4848691
product price: $124.99
/pk 10, $12.50/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 1-3/8 in
- Application Metal Cutting
- For Use With Oscillating Tools
- Material Titanium Coated Bi-Metal
Product Information
- Brand Dewalt
- MFR # DWA4209B
- Zoro # G4848691
- UPC # 885911471299
- Country of Origin United States
- Category Oscillating Tool Accessories
Dimensions
Size | 1-3/8 in |
Blade Width | 1 1/4 in |
Blade Length | 1 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Oscillating Blades |
Application | Metal Cutting |
For Use With | Oscillating Tools |
Material | Titanium Coated Bi-Metal |
Number of Pieces | 10 |
Cut Style | Straight Cut |
Connection Style | Universal Open-Back |
Oscillating Tool Accessory Type | Cutting Blade |
Primary Material Application | Metal |
Materials Cut | Metal |
Blade Material | Titanium Nitride Coating Bi-Metal |
Compatible with Adapter | DEWALT(R) |
Blade Type | Plunge Cut |
Edge Material | Titanium Nitride Coating Bi-Metal |
Blade Shape | Straight |
Cutting Edge Style | Toothed Edge |
Direct Fit For Tool Brand | Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Titanium Nitride Coating Bi-Metal, Blade Width 1 1/4 in, Blade Length 1 3/8 in, Primary Material Application Metal, Materials Cut Metal, Cut Style Straight Cut, Cutting Edge Style Toothed Edge, Edge Material Titanium Nitride Coating Bi-Metal, Compatible with Adapter DEWALT(R), Direct Fit For Tool Brand Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OXP6X360, PISTOL SHAFT 14.2IN 6X360 (OXP6X360)
- KNAACK Model 4830-D JOBMASTER Chest, Junk Trunk Locking Drawer, Tan, 17 cu ft, 48" W x 30" D x 35" H (4830-D)
- ROBOHAND De-Sta-Co Cabl-010 (CABL-010)
- STARRETT Band Saw Blade, 10 ft. 8" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-10-08)
- DEWALT MESH OSCILLATING TRIANGLE 80 GRIT (5 PACK) (DWASPTRIM80)
- DEWALT 1-1/4" Precision Tooth- 3 pack (DWA4270-3)
- DEWALT Carbide Flush Cut Finger (DWA4243)
- DEWALT Diamond Flush Cut (DWA4242)
- DEWALT 2-1/2" Precision Tooth- 3 pack (DWA4271-3)
- DEWALT 1-1/4" Precision Tooth (DWA4270)
- VERSA TOOL 35mm Japan Cut Tooth HCS Multi-Tool Saw Blades, PK 5 (AB5C)
- Dewalt Oscillating Tool Accessories